HDDT, 400 A, N4X, 3-pole, 600 V, 250 Vdc

Item #: 843048

Cat #: DT365UWK

UPC: 782114140642

to view pricing and more.
Documents & Guides
Eaton Heavy duty double-throw non-fused safety switch, 400 A, NEMA 4X, Stainless steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc

Overview

Eaton Heavy duty double-throw non-fused safety switch, 400 A, NEMA 4X, Stainless steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc

EatonÆs double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.

Also known as: 782114140642, DT365UWK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X