Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 14 x 12 x 6"

Item #: 84308

Cat #: A1412CHFL

UPC: 783510148911

Sign In or Register to view pricing and more.
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 14 x 12 x 6 Inch, Steel With Gray Powder Coat Finish

Overview

Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 14 x 12 x 6 Inch, Steel With Gray Powder Coat Finish

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.

Also known as: 783510148911, A1412CHFL, pullbox

Specifications

Width: 12 in
Depth: 6 in
Material: Steel
Height: 14 in
IP/NEMA Rating: NEMA 4
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 4
Depth: 6 in
Height: 14 in