REXEL logo

Made in USA

1-60W MED CTC CAR PORT White

Item #: 84310
Cat #: P5744-30
UPC: 785247574438
Sign In or Register to view pricing and more.
Documents & Guides
One-light non-metallic ceiling light with one-piece white acrylic diffuser and scalloped detail. White finish.

Overview

One-light non-metallic ceiling light with one-piece white acrylic diffuser and scalloped detail. White finish.
Also known as: 785247574438, P5744-30

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Diameter: 8 1/4 in
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Diameter: 8 1/4 in
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)