Ladder Type Cable Tray, Straight, 6" High, 12" Wide, 20' Length, Aluminum

Item #: 843111
Cat #: AH4612L09240H
UPC: 626490597969
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type Cable Tray, Straight, 6" High, 12" Wide, 20' Length, Aluminum

Overview

Ladder Type Cable Tray, Straight, 6" High, 12" Wide, 20' Length, Aluminum
Also known as: 626490597969, AH4612L09240H

Specifications

Width: 12 in
Length: 20 ft
Height: 6 in
Material: Aluminum
Width: 12 in
Height: 6 in
Length: 20 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)