This product has been discontinued.

LED High Bay, 210W, 4100K, 120-277V
Item #: 843139
Cat #: ILH210LED4
UPC: 765364923111
to view pricing and more.
Documents & Guides
LED High Bay, 210W, 4100K, 120-277VLED High Bay, 210W, 4100K, 82.5 CRI, 27,000 Lumens, Multi-Volt, 10-100% Dimming, Life: 200,000 Hours. Currently DLC Listed
Overview
LED High Bay, 210W, 4100K, 120-277VLED High Bay, 210W, 4100K, 82.5 CRI, 27,000 Lumens, Multi-Volt, 10-100% Dimming, Life: 200,000 Hours. Currently DLC Listed
Also known as: 765364923111, ILH210LED4
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 210 |
| Lumens: | 27000 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 4100 (Cool White) |
| Lumens: | 27000 |
| Light Technology: | LED |
| Standards: | DLC Listed (Standard) |
| Wattage: | 210 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |