BLM EM3116T-8 1HP 1760RPM 3PH

Item #: 843283

Cat #: EM3116T-8

UPC: 781568118849

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM3116T-8 1HP 1760RPM 3PH

Overview

BLM EM3116T-8 1HP 1760RPM 3PH
Also known as: 781568118849, EM3116T-8

Specifications

Horsepower: 1
Phase: 3
Amps: 3.500
Horsepower: 1
Amps: 3.500
Phase: 3