Coupler, 4" x 4" (100mm x 100mm), Fiber-

Item #: 843405

Cat #: FCF4X4OR

UPC: 074983592715

to view pricing and more.
4in x 4in coupler fitting used to join two sections of duct together. Fiber-Duct™ Coupler is not required at each fitting connection, Orange.

Overview

4in x 4in coupler fitting used to join two sections of duct together. Fiber-Duct™ Coupler is not required at each fitting connection, Orange.
Also known as: 074983592715, FCF4X4OR

Specifications

Color: Orange
Width: 4 in
Height: 4 in
Color: Orange
Height: 4 in
Width: 4 in