Fitting and Cover, Horizontal 90o Angle

Item #: 843407

Cat #: FRA4X4OR

UPC: 074983385706

to view pricing and more.
4 x 4 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Orange.

Overview

4 x 4 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Orange.
Also known as: 074983385706, FRA4X4OR

Specifications

Height: 2 in
Color: Orange
Width: 4 in
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Horizontal Elbow
Height: 2 in
Width: 4 in
Angle: 90°
Type: 90° Horizontal Elbow
Color: Orange
Material: PVC
Family / Style: FiberRunner®