Label,THT,B427,.5x1.437,Clr/Wht,5000/RL

Item #: 843413

Cat #: THT-61-427-5

UPC: 662820305354

to view pricing and more.
Documents & Guides
Open 3" Core Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 1.437 IN. Width: 0.5 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BBP«81 Label Printer, BRADY 1244 Series Label Machine, BRADY 1344 Series Label Machine, BRADY 2461 Series Label Machine, BRADY IP« Series Label Printer, BRADY MVP Plus Series, BRADY X Plus II Series Label Machine, TAGUSÖ Thermal Transfer Printer. Labels per Package: 5000. Wire Size: 0.15 in to 0.30 in Diameter. Print-On Area: 0.5 in H x 0.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R4500, R6200. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 30535.

Overview

Open 3" Core Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 1.437 IN. Width: 0.5 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BBP«81 Label Printer, BRADY 1244 Series Label Machine, BRADY 1344 Series Label Machine, BRADY 2461 Series Label Machine, BRADY IP« Series Label Printer, BRADY MVP Plus Series, BRADY X Plus II Series Label Machine, TAGUSÖ Thermal Transfer Printer. Labels per Package: 5000. Wire Size: 0.15 in to 0.30 in Diameter. Print-On Area: 0.5 in H x 0.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R4500, R6200. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 30535.
Also known as: 662820305354, THT-61-427-5

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl