Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Siemens
800A 3P 240V 3W FUSED HD TYPE 4X
Item #: 843427
Cat #: HF327S
UPC: 783643150997
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
800A 3P 240V 3W FUSED HD TYPE 4X
View product detail below
Associated
Substitutes
Others Bought
Overview
800A 3P 240V 3W FUSED HD TYPE 4X
Also known as:
783643150997, HF327S
Specifications
No Specifications Available
Close
Close and Retry