Toggle Switch Wallplate, 6-Gang, Nylon, White, Standard Size

Item #: 84343
Cat #: NP6W
UPC: 883778102011
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 6-Gang, Nylon, White, Standard Size

Overview

Toggle Switch Wallplate, 6-Gang, Nylon, White, Standard Size
Also known as: 883778102011, NP6W

Specifications

Mounting: Device
Size: Standard
Gangs: 6
Type: 6-Gang, Toggle Switch Wallplate
Color: White
Material: Nylon
Mounting: Device
Gangs: 6
Color: White
Size: Standard
Type: 6-Gang, Toggle Switch Wallplate
Material: Nylon

Customer Reviews

No reviews for this product
(0)