This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
3 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.
Overview
3 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: FAZ-D3/1-NA-SP
Specifications
Volts DC: | 48 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 3 |
Type: | Trip Curve D |
Family / Style: | FAZ-NA |
Interrupt Rating AC: | 10 kA |
Volts DC: | 48 |
Mounting: | DIN Rail |
Amps: | 3 |
Family / Style: | FAZ-NA |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve D |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)