LOW-PEAK DUAL ELEMENT

Item #: 84357
Cat #: LPS-RK-125SP
UPC: 051712548472
Sign In or Register to view pricing and more.
Documents & Guides
125A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse

Overview

125A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse
Also known as: 051712548472, LPS-RK-125SP

Specifications

Mounting: Blade
Class: RK1
Amps: 125
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 125
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Opening: Time-Delay, Slow-Blow
Volts DC: 300
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)