Electronic Ballast, Metal Halide, 70W, 120-277V

Item #: 843598

Cat #: S6799

UPC: 847995001113

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Metal Halide, Lamp Wattage: 70, 120-277 Volt, Lamp Type: CDM70

Overview

Electronic Ballast, Metal Halide, Lamp Wattage: 70, 120-277 Volt, Lamp Type: CDM70
Also known as: 847995001113, S6799

Specifications

Wattage: 70
Type: Electronic
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 70
Light Technology: HID
Type: Electronic
Volts AC Range: 120 - 277