REXEL logo

Two-Light 9in FM for Indoor/Outdoor

Item #: 84363
Cat #: P5729-31
UPC: 785247572915
Sign In or Register to view pricing and more.
Documents & Guides
Two-light ceiling mount fixture with textured glass and scalloped edge detailing. Powder coat finish. Black finish.

Overview

Two-light ceiling mount fixture with textured glass and scalloped edge detailing. Powder coat finish. Black finish.
Also known as: 785247572915, P5729-31

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color: Black
Diameter: 9 1/4 in
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: Black
Standards: California Proposition 65
Volts AC: 120
Diameter: 9 1/4 in
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)