LUT DVW-603PGH-WH DVW-603P ECO WH

Item #: 843641

Cat #: DVW-603PGH-WH

UPC: 027557589185

to view pricing and more.
Documents & Guides
LUT DVW-603PGH-WH DVW-603P EC

Overview

LUT DVW-603PGH-WH DVW-603P EC

Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, 3-way/single-pole, Eco-dim with on/off switch, clamshell packaging, 120V in white

Also known as: 027557589185, DVW-603PGH-WH

Specifications

Poles: 3
Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole, Decorator
Mounting: Surface
Color: White
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Poles: 3
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen
Wattage: 600
Type: Preset, Single-Pole, Decorator
Color: White
Dimmable: Yes