
Duplex Receptacle, 4" Diameter, Floor Box Assembly
Item #: 84367
Cat #: 812DFBW/DFB-1
UPC: 784149162651
to view pricing and more.
Documents & Guides
4" Round, Floor Box Assembly, Metallic, Cover Type: Single Door. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 14.5". Conduit Openings: Sides (2) 3/4", (2) 1/2", Bottom (2) 1/2". Includes: 15 Amp Receptacle. For use in Concrete and Wood Applications.
Overview
4" Round, Floor Box Assembly, Metallic, Cover Type: Single Door. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 14.5". Conduit Openings: Sides (2) 3/4", (2) 1/2", Bottom (2) 1/2". Includes: 15 Amp Receptacle. For use in Concrete and Wood Applications.
The Lew Electric 812-DFB W/DFB-1 is a UL/cUL listed cast iron floor box with round, single flip lid brass cover. The unit is designed for flush installation in a wood floor. Installation in carpet or tile floors is also possible with the addition of a flange (see links below). Inside the floor box is a 15A-TR-Duplex receptacle. The cast iron box has both 1/2″ and 3/4″ threaded conduit openings.
Also known as: 784149162651, 812DFBW/DFB-1
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Brass |
| Depth: | 3 1/8 in |
| Cubic Inches: | 14.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 3 1/8 in |
| Material: | Brass |
| Cubic Inches: | 14.500 in³ |