Disconnect Enclosure, NEMA 4X, Wall Mount, Quarter Turn Latch
Item #:
84380
Cat #:
CDSC603812SSR
UPC:
783510148218
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Disconnect Enclosure, Type: Concept™, NEMA 4X, Wall Mount, Quarter Turn Latch, Size: 60 x 38 x 12 Inch, Material: Stainless Steel
Overview
Disconnect Enclosure, Type: Concept™, NEMA 4X, Wall Mount, Quarter Turn Latch, Size: 60 x 38 x 12 Inch, Material: Stainless Steel
Also known as: 783510148218, CDSC603812SSR
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Size: | 60 x 38 x 12 in |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Material: | Stainless Steel |
Size: | 60 x 38 x 12 in |
Customer Reviews
No reviews for this product
(0)