General Purpose Switch, Claro, Almond

Item #: 843813
Cat #: CA-1PS-AL
UPC: 784276016018
Sign In or Register to view pricing and more.
Documents & Guides
Claro General Purpose Switching Of All Light Sources And Motor Loads, Single-Pole, Almond

Overview

Claro General Purpose Switching Of All Light Sources And Motor Loads, Single-Pole, Almond
Claro general purpose switching of all light sources and motor loads, single-pole in almond
Also known as: 784276016018, CA-1PS-AL

Specifications

Type: Grounding, Residential Grade, Rocker Switch
Volts AC: 120, 277
Mounting: Surface
Poles: 1
Amps: 15
Color: Almond
Type: Grounding, Residential Grade, Rocker Switch
Mounting: Surface
Amps: 15
Volts AC: 120, 277
Poles: 1
Color: Almond

Customer Reviews

No reviews for this product
(0)