Cable, Ethernet Connectivity, RJ45 to Male Straight, 30m, IP20 to IP67

Item #: 844170

Cat #: 1585D-M4HBJM-30

UPC: 885630938141

to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, Standard RJ45 to M 12 Male Straight, 30 meter, 4 Conductor, Teal, PVC *** Rockwell Automation Preferred Product ***

Overview

Cable, Ethernet Connectivity, Standard RJ45 to M 12 Male Straight, 30 meter, 4 Conductor, Teal, PVC *** Rockwell Automation Preferred Product ***
Also known as: 885630938141, 1585D-M4HBJM-30

Specifications

Type: Connection Cable
Color: Teal
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Length: 30 m
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Jacket: PVC, Polyvinyl Chloride
Length: 30 m
Color: Teal
Volts AC: 600
Special Program: Rockwell Automation Preferred Product