125 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 84419

Cat #: LPN-RK-125SP

UPC: 051712538473

to view pricing and more.
Documents & Guides
125 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

125 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538473, LPN-RK-125SP

Specifications

Volts DC: 250
Mounting: Blade
Class: RK1
Amps: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Length: 4 in
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Volts DC: 250
Class: RK1
Speed: Time Delay, Slow Blow
Length: 4 in
Interrupt Rating DC: 100 kA
Mounting: Blade
Amps: 125
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA