6.5W A19 LED Lamp, 27K

Item #: 844194
Cat #: S9252
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6.5A19/CL/LED/E26/27K/120VLED Lamp, 6.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 810, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 hrs., Finish: Clear. Approximate equivalent: 60W

Overview

6.5A19/CL/LED/E26/27K/120VLED Lamp, 6.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 810, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 hrs., Finish: Clear. Approximate equivalent: 60W
Also known as: S9252

Specifications

Lumens: 810
Color: Clear
Base: Medium Screw (E26)
Wattage: 7, 6.500
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 810
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Color: Clear
Wattage: 7, 6.500
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)