Push Button, Mushroom Head, Momentary, 30mm, Red, Operator Only

Item #: 8442

Cat #: 800T-D6L

UPC: 662073285151

to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Jumbo Metal, Momentary, 30 mm, Red, Operator Only, NEMA 4/13

Overview

Push Button, Mushroom Head, Jumbo Metal, Momentary, 30 mm, Red, Operator Only, NEMA 4/13
Also known as: 662073285151, 800T-D6L

Specifications

Color: Red
Size: 30 mm
Type: Jumbo Metal, Mushroom Head, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Type: Jumbo Metal, Mushroom Head, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant