Electronic Low-Voltage Dimmer, Palladium

Item #: 844214

Cat #: MSCELV-600M-PD

UPC: 027557265829

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Palladium

Overview

Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Palladium

Maestro Dimmer - Satin Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in palladium

Also known as: 027557265829, MSCELV-600M-PD

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Color: Palladium
Wattage: 600
Family / Style: Maestro
Poles: 1
Color: Palladium
Volts AC: 120
Mounting: Surface
Type: Single-Pole, Multi-Location, Electronic Low-Voltage