Power Supply Module, 200-240VAC Input, 283-339VAC Output, 153A, 43kW

Item #: 844226

Cat #: A06B-6140-H037

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Power Supply Module,AIPS-30HV, 200 - 240 Volt AC Input, 283 - 339 Volt AC Output, 153 Amp, 43 kWatt, 3-Phase

Overview

Power Supply Module,AIPS-30HV, 200 - 240 Volt AC Input, 283 - 339 Volt AC Output, 153 Amp, 43 kWatt, 3-Phase
Also known as: A06B-6140-H037

Specifications

Type: Power Supply Module
Phase: 3
Wattage: 43 kW
Amps: 153
Type: Power Supply Module
Wattage: 43 kW
Phase: 3
Amps: 153