
1-1/2" Deluxe Cord Grips w/ Mesh, F5 Form, 1.000-1.125"
Item #: 84455
Cat #: 07401030
UPC: 783585322117
to view pricing and more.
Documents & Guides
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F5, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.000-1.125 Inch.
Overview
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F5, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.000-1.125 Inch.
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Also known as: 783585322117, 07401030
Features & Benefits
- Stainless steel mesh is corrosion resistant
- Multiweave grip gives cable arc-of-bend control
- Endless weave provides easy cable/flexible conduit installation
- UL514B Tray cable rated for dry locations
Specifications
| Diameter: | 1 1/2 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.000 - 1.125 in |
| Diameter: | 1 1/2 in |
| Diameter Range: | 1.000 - 1.125 in |
| Material: | Stainless Steel, Aluminum |