FLXFLOOD 200W 4K7HX6V SF 277PCS BZ

Item #: 844800

Cat #: FXLED200SFN/PCS2

UPC: 019813243931

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FlexFlood, 200W, 4000k, LED 7Hx6V Slipfitter 277V Swivel Photocell, Bronze

Overview

FlexFlood, 200W, 4000k, LED 7Hx6V Slipfitter 277V Swivel Photocell, Bronze
Also known as: 019813243931, FXLED200SFN/PCS2

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 200
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 31904
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 200
Color: Bronze
Lumens: 31904