WALL 50W TYPE IV 5K BRONZE

Item #: 844804

Cat #: WPLED4T50

UPC: 019813948867

to view pricing and more.
Documents & Guides
No Documents Available
Lpack Wallpack 50W Type Iv Cool Led Bronze

Overview

Lpack Wallpack 50W Type Iv Cool Led Bronze
Also known as: 019813948867, WPLED4T50

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 50
Color Temperature: 5000 (Bright White)
Color: Bronze