Fuse, 1000A Square Body DIN 43-653, 3, Visual Indicator, 1000V

Item #: 844826

Cat #: 170M6348

UPC: 051712263948

Sign In or Register to view pricing and more.
Documents & Guides
1000 Amp, Square Body, DIN 43-653, Flush End Contact, High Speed Fuse, Size 3, Type -BKN/75, Visual Indicator, 1000V (IEC/UL)

Overview

1000 Amp, Square Body, DIN 43-653, Flush End Contact, High Speed Fuse, Size 3, Type -BKN/75, Visual Indicator, 1000V (IEC/UL)
Also known as: 051712263948, 170M6348

Specifications

Mounting: Flush
Type: Square Body
Amps: 1000
Interrupt Rating DC: 100 kA
Mounting: Flush
Amps: 1000
Type: Square Body
Interrupt Rating DC: 100 kA