Stainless Steel Ground Rod, Pointed, 1" dia, 10'

Item #: 844854

Cat #: 684400

UPC: 782856644156

to view pricing and more.
Documents & Guides
CAD 684400 ROD GROUND SS 1X10

Overview

CAD 684400 ROD GROUND SS 1X10

long life, mechanical strength, corrosion resistance, galvanic, dissimilar metals, 304 SS.

Also known as: 782856644156, 684400

Features & Benefits

  • For use in highly-corrosive soils

Specifications

Material: Stainless Steel
Length: 10 ft
Weight: 26.800 lb
Material: Stainless Steel
Weight: 26.800 lb
Length: 10 ft