This product may not be available in all locations.

Switch, Non-Contact, 250VAC, 2A, 3m Cable, Stainless Steel
Item #: 84494
Cat #: 440N-G02117
UPC: 611320218169
to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 2 Normally Closed, Safety Contact, Stainless Steel Housing,3 meter Cable, FRS 2 GD2 *** Rockwell Automation Preferred Product ***
Overview
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 2 Normally Closed, Safety Contact, Stainless Steel Housing,3 meter Cable, FRS 2 GD2 *** Rockwell Automation Preferred Product ***
Also known as: 611320218169, 440N-G02117
Specifications
| Type: | Switch, FerroGuard, Non-Contact |
| Color: | Red |
| Material: | Stainless Steel |
| Volts AC: | 250 |
| Amps: | 2 |
| Length: | 3 m |
| Special Program: | Rockwell Automation Preferred Product |
| Type: | Switch, FerroGuard, Non-Contact |
| Material: | Stainless Steel |
| Amps: | 2 |
| Special Program: | Rockwell Automation Preferred Product |
| Color: | Red |
| Volts AC: | 250 |
| Length: | 3 m |