Concept Single-Door Enclosure, 30.00x20.00x6.00, Gray, Steel

Item #: 845004

Cat #: CSD30206

UPC: 783510294076

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD30206 item measures 30.00x20.00x6.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD30206 item measures 30.00x20.00x6.00 inches with a material of Steel colored Gray.

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510294076, CSD30206

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 30 in
Depth: 6 in
Color: Gray
Width: 20 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 6 in
Width: 20 in
Finish: Powder Coated
Height: 30 in
Color: Gray
Material: Steel