Power Supply, 480W, 20A, 28VDC Output, 240VAC Input, IP20

Item #: 845042

Cat #: CPS20.241

UPC: 875404001843

to view pricing and more.
Documents & Guides
Power Supply, 480 Watt, 20 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC Input, IP20

Overview

Power Supply, 480 Watt, 20 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC Input, IP20
Also known as: 875404001843, CPS20.241

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 480
Volts AC Range: 100 - 240
Amps Range: 17.100 - 20
Mounting: DIN Rail
Wattage: 480
Amps Range: 17.100 - 20
Phase: 1
Volts AC Range: 100 - 240