RAB WPLED80/PCS LPACK WALLPACK 80W

Item #: 845063
Cat #: WPLED80/PCS
UPC: 019813134048
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB WPLED80/PCS LPACK WALLPACK 80W COOL LED 120V PCS BRONZE

Overview

RAB WPLED80/PCS LPACK WALLPACK 80W COOL LED 120V PCS BRONZE
Also known as: 019813134048, WPLED80/PCS

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Color Rendering Index (CRI): 73
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Wattage: 80
Color: Bronze

Customer Reviews

No reviews for this product
(0)