1A, 32VAC/DC, Glass, Fast-Acting

Item #: 845218

Cat #: AGC2

UPC: 079458005004

to view pricing and more.
Documents & Guides
2 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

2 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005004, AGC2

Specifications

Type: Automotive, Fuse
Speed: Fast Acting
Material: Glass
Standards: California Proposition 65
Type: Automotive, Fuse
Material: Glass
Speed: Fast Acting
Standards: California Proposition 65