Pushbutton Screw Cover Type 4X, 12PBx22.5mm, SS304

Item #: 84533

Cat #: E12PBGSS

UPC: 783510101534

Sign In or Register to view pricing and more.
This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E12PBGSS item measures 12PBx22.5mm with a material of SS304.

Overview

This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E12PBGSS item measures 12PBx22.5mm with a material of SS304.

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510101534, E12PBGSS

Features & Benefits

  • Prepunched 30.5mm or 22.5mm holes
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 3 in
Width: 8.500 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 11.750 in
Weight: 7.200 lb
IP/NEMA Rating: IP66, NEMA 4X
Width: 8.500 in
Finish: Brushed #4
Weight: 7.200 lb
Depth: 3 in
Material: Stainless Steel 304
Height: 11.750 in