Photoelectric, Mounting Bracket, 34 mm Clamp Style, Valox

Item #: 8455

Cat #: 871A-BP34

UPC: 662468621199

to view pricing and more.
Documents & Guides
Photoelectric, Mounting Bracket, 34 mm Clamp Style, Valox

Overview

Photoelectric, Mounting Bracket, 34 mm Clamp Style, Valox
Also known as: 662468621199, 871A-BP34

Specifications

Material: Valox
Type: Mounting Bracket, Photoelectric
Diameter: 34 mm
Material: Valox
Diameter: 34 mm
Type: Mounting Bracket, Photoelectric