1
more

Solid Hinged Duct,PVC,1.5X2X6',Light Gra
Item #: 84550
Cat #: HS1.5X2LG6NM
UPC: 074983462452
to view pricing and more.
Documents & Guides
Solid hinged duct, 1.5 W x 2 H, 6' length, PVC, light gray, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Solid hinged duct, 1.5 W x 2 H, 6' length, PVC, light gray, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT
Hinged cover design with Solid wall design fully encloses cables and cord sets providing maximum protection and aethetics
Also known as: 074983462452, HS1.5X2LG6NM
Specifications
| Color: | Light Gray |
| Height: | 2 in |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Light Gray |
| Width: | 1 1/2 in |
| Length: | 6 ft |
| Height: | 2 in |
| Material: | PVC |