Load Center, Main Breaker, 200A, 120/208/240V, 1PH, 32/32, NEMA 3R, 25 kAIC

Item #: 8456
Cat #: CH32B200R
UPC: 782113098135
Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 34.13", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: 782113098135, CH32B200R

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 32
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: CH
Phase: 1
Circuits: 32
Interrupt Rating AC: 25 kA
Amps: 200
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)