REXEL logo

TMC2X Connector, 1/2", Explosionproof-Dust-Ignitionproof, Stainless Steel

Item #: 845723
Cat #: TMC2X-050075SSX
UPC: 781381377980
Sign In or Register to view pricing and more.
TMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Stainless Steel. Watertight, Explosionproof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Product Overview

TMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Stainless Steel. Watertight, Explosionproof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: 781381377980, TMC2X-050075SSX

Specifications

Diameter: 1/2 in
Type: Connector, Explosionproof
Material: Stainless Steel
Range: 0.42 in - 0.63 in, 0.50 in - 0.75 in
Diameter: 1/2 in
Material: Stainless Steel
Type: Connector, Explosionproof
Range: 0.42 in - 0.63 in, 0.50 in - 0.75 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)