1
more

Compression Lug, Waterseal Type, 1-Hole, 1 AWG, 3/8" Stud, Stainless Steel
Item #: 845725
Cat #: 271-31953-2
UPC: 786210040288
to view pricing and more.
Documents & Guides
Compression Lug, Waterseal Type, 1-Hole, 1 AWG, 3/8 Inch Stud, Length 2-7/16 Inch, 316 Stainless Steel
Overview
Compression Lug, Waterseal Type, 1-Hole, 1 AWG, 3/8 Inch Stud, Length 2-7/16 Inch, 316 Stainless Steel
For over 100 years the T and B brand has been recognized as the leading brand of electrical fittings. Industry standards such as Liquidtight® fittings, Erickson® couplings and many others are registered trade marks. The innovation continues with numerous products and features for both ordinary and hazardous locations.
Also known as: 786210040288, 271-31953-2
Specifications
| Mounting: | 1-Hole |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 1 |
| Material: | 316 Stainless Steel |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 1 |
| Stud Size: | 3/8 in |
| Material: | 316 Stainless Steel |