Flat Braid in Coil, Bare Copper, 49.34 kcmil, 82'

Item #: 845731

Cat #: 557060

UPC: 782856578772

to view pricing and more.
Documents & Guides
Flat Bare Copper Grounding Braid in Coil. FRCB15-25, 49.34 kcmil (25 mm²), 25 m.

Overview

Flat Bare Copper Grounding Braid in Coil. FRCB15-25, 49.34 kcmil (25 mm²), 25 m.

Braids in coil are mainly used for power distribution or earthing applications

Also known as: 782856578772, 557060

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material

Specifications

Material: Copper
Amps: 150
Width: 0.900 in
Material: Copper
Width: 0.900 in
Amps: 150