
4x4 Solid Duct w/o Cover (1/Carton), Yellow
Item #: 845752
Cat #: S4DCT-SDT
UPC: 078477265017
to view pricing and more.
4x4 Solid Duct Without Cover (1/Carton), Color: Yellow
Overview
4x4 Solid Duct Without Cover (1/Carton), Color: Yellow
4x4 Solid Duct w/o Cover (1/Carton)
Also known as: 078477265017, S4DCT-SDT
Specifications
| Width: | 4 in |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 1/2 ft |
| Color: | Yellow |
| Width: | 4 in |
| Material: | PVC |
| Color: | Yellow |
| Height: | 4 in |
| Length: | 6 1/2 ft |