Fuse, 600 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 84579

Cat #: LPS-RK-600SP

UPC: 051712548588

to view pricing and more.
Documents & Guides
Fuse,600 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300 Volt DC

Overview

Fuse,600 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300 Volt DC

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of 2:1 (within Low-Peak fuse family) helps prevent widespread blackouts.

Also known as: 051712548588, LPS-RK-600SP

Specifications

Mounting: Blade
Class: RK1
Amps: 600
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 600
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating AC: 300 kA