Electrical Interlocks, 460VAC, Plated, Steel

Item #: 84584

Cat #: AEK460

UPC: 783510268206

to view pricing and more.
Electrical Interlock, 460V/60Hz, Used With Door Latching Mechanisms on All Two Door Type 4/12 Enclosures, All Type 4X with 3-Point Latch Enclosures, Free-Standing Type 12 Enclosures, All One-Door Type 12 Enclosures With Latch Kits Installed, Material: Steel

Overview

Electrical Interlock, 460V/60Hz, Used With Door Latching Mechanisms on All Two Door Type 4/12 Enclosures, All Type 4X with 3-Point Latch Enclosures, Free-Standing Type 12 Enclosures, All One-Door Type 12 Enclosures With Latch Kits Installed, Material: Steel

Provide positive internal safety lockout with the nVent HOFFMAN HOFAEK230NDH on electrical enclosures while the equipment is energized. Use catalog numbers AEK115, AEK230 and AEK460 are used with standard nVent HOFFMAN door latching mechanisms.

Also known as: 783510268206, AEK460

Features & Benefits

  • Solenoids are rated for continuous duty and will stand up under heavy industrial use
  • Packaged complete with a solenoid assembly, strike plate or bracket and instructions for field installation
  • Handles and latch mechanisms are not included
  • AEK style electrical interlocks mount on the inside of the enclosure door using the same screws which hold the door handle in place, the strike plate attaches to the existing latch assembly
  • AEK NDH style electrical interlocks require drilling several holes in the cover and body for mounting

Specifications

Material: Steel
Finish: Plated
Weight: 1.440 lb
Material: Steel
Weight: 1.440 lb
Finish: Plated