60.00 Sc Straight Section W/o Ko

Item #: 845900

Cat #: 6460-G-NK

UPC: 782051462609

Sign In or Register to view pricing and more.
Documents & Guides
60.00 Sc Straight Section W/o Ko

Overview

60.00 Sc Straight Section W/o Ko

Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.

Also known as: 782051462609, 6460-G-NK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 4 in
Material: Steel
Width: 6 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Width: 6 in