LFLOOD 26W COOL W/FLOOD REFL BZ

Item #: 845929

Cat #: HBLED26A

UPC: 019813199016

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 26W COOL LED WITH FLOOD REFLECTOR HBLED BRONZE

Overview

LFLOOD 26W COOL LED WITH FLOOD REFLECTOR HBLED BRONZE
Also known as: 019813199016, HBLED26A

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: Bronze
Light Technology: LED
Lumens: 3367
Wattage: 26
Mounting: Box
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 3367