LED Striplight, 48", 5000 Lumen, 4000K, 120-277V, 80CRI

Item #: 845984

Cat #: ZL2NL485000LMMDDMVOLT40K80CRIWH

UPC: 190887803341

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 4 Foot, 5000 Lumens, 4000K, 120-277 Volt, 80 CRI, Medium Diffuser, White

Overview

LED Striplight, 4 Foot, 5000 Lumens, 4000K, 120-277 Volt, 80 CRI, Medium Diffuser, White
Also known as: 190887803341, ZL2NL485000LMMDDMVOLT40K80CRIWH

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color: White
Material: Steel
Wattage: 72
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 72
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Material: Steel
Light Technology: LED