LED Floodlight, 135W, 15000L, 5000K, 120-277V

Item #: 846185

Cat #: FLW466NC4NGDR

UPC:

to view pricing and more.
Documents & Guides
LED Floodlight, 135 Watt, 15000 Lumen, 5000K, 80CRI, Tempered Glass Lens, NEMA 6 Distribution, 120-277 Volt

Overview

LED Floodlight, 135 Watt, 15000 Lumen, 5000K, 80CRI, Tempered Glass Lens, NEMA 6 Distribution, 120-277 Volt
Also known as: FLW466NC4NGDR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Wattage: 135
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 135
Volts AC Range: 120 - 277
Lumens: 15000
Light Technology: LED