REXEL logo

COP THHN1/0STRYEL500RL

Item #: 846226
Cat #: THHN1/0STRYEL500RL
UPC: 980100221669
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THHN1/0STRYEL500RL THHN-1/0-YEL-19STR-CU-500R

Overview

COP THHN1/0STRYEL500RL THHN-1/0-YEL-19STR-CU-500R
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100221669, THHN1/0STRYEL500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 1/0
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: PVC
Gauge: 1/0
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)